Overview
Mfr description
2TS2-DF0863LLACS56 PRECISION
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number2TS2-DF0863LLACS56
- Manufacturer Upc Number4550253053057
- UPC_NO4550253053057
- Description2TS2-DF0863LLACS56 PRECISION
- Harmonization Code8482.10.5028
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 2TS2-DF0863LLACS56 is a 40 mm bore radial deep groove ball bearing with 62 mm outer diameter for general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data