Motion
2TS2-DF0865LLBCS45

NTN
2TS2-DF0865LLBCS45

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 0.9370 in Width, Without Snap Ring
Mi Item #09328887
MFR #2TS2-DF0865LLBCS45
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-DF0865LLBCS45

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 0.9370 in Width, Without Snap Ring
Mi Item #09328887
MFR #2TS2-DF0865LLBCS45

Mfr description
2TS2-DF0865LLBCS45 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    2TS2-DF0865LLBCS45 BALL BEARING
  • Long Description
    The 2TS2-DF0865LLBCS45 is a 40 mm bore radial deep groove ball bearing with 62 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    2TS2-DF0865LLBCS45
  • Manufacturer Upc Number
    4550253053071
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)