Motion
2TS2-DF08A18LLCS#02

NTN
2TS2-DF08A18LLCS#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 66 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #09328888
MFR #2TS2-DF08A18LLCS#02
List Price$80.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-DF08A18LLCS#02

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 66 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #09328888
MFR #2TS2-DF08A18LLCS#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.42/each for your price

Overview

Mfr description
2TS2-DF08A18LLCS#02 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    2TS2-DF08A18LLCS#02
  • Manufacturer Upc Number
    4547359652734
  • UPC_NO
    4547359652734
  • Description
    2TS2-DF08A18LLCS#02 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 2TS2-DF08A18LLCS#02 is a 40 mm bore radial deep groove ball bearing with 66 mm outer diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text