Motion
2TS2-SC07A32LLAX#08

NTN
2TS2-SC07A32LLAX#08

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 65 mm OD, 0.7185 in Width, Without Snap Ring
MI ITEM #09328895
MFR #2TS2-SC07A32LLAX#08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-SC07A32LLAX#08

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 65 mm OD, 0.7185 in Width, Without Snap Ring
MI ITEM #09328895
MFR #2TS2-SC07A32LLAX#08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    0.7185 in
  • Weight
    0.864 lbs

Details

  • Bore Type
    Straight
  • Description
    2TS2-SC07A32LLAX#08 BALL BEARING
  • Long Description
    The 2TS2-SC07A32LLAX#08 is a 35 mm bore radial deep groove ball bearing with 65 mm outer diameter for machinery applications.
  • Manufacturer Catalog Number
    2TS2-SC07A32LLAX#08
  • Manufacturer Upc Number
    4550253053101
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053101

Overview

Mfr description
2TS2-SC07A32LLAX#08 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought