Motion
2TS2-SC07B78LLAX

NTN
2TS2-SC07B78LLAX

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09328896
MFR #2TS2-SC07B78LLAX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-SC07B78LLAX

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09328896
MFR #2TS2-SC07B78LLAX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.472 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    2TS2-SC07B78LLAX BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 2TS2-SC07B78LLAX is a 35 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    2TS2-SC07B78LLAX
  • Manufacturer Upc Number
    4550253053118
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3970 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053118

Overview

Mfr description
2TS2-SC07B78LLAX BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought