Motion
2TS3-2N2-SC03B02#01

NTN
2TS3-2N2-SC03B02#01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5216 in Width, Without Snap Ring
Mi Item #09328899
MFR #2TS3-2N2-SC03B02#01
Price$175.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-2N2-SC03B02#01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 0.5216 in Width, Without Snap Ring
Mi Item #09328899
MFR #2TS3-2N2-SC03B02#01

Mfr description
2TS3-2N2-SC03B02#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.56/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.5216 in
  • Weight
    0.683 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    2TS3-2N2-SC03B02#01 BALL BEARING
  • Harmonization Code
    8482.10.5055
  • Long Description
    The 2TS3-2N2-SC03B02#01 is a 17 mm bore radial deep groove ball bearing with 40 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    2TS3-2N2-SC03B02#01
  • Manufacturer Upc Number
    4547359782387
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359782387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)