Motion
2TS3-6001JRXZZNX#02

NTN
2TS3-6001JRXZZNX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #09328901
MFR #2TS3-6001JRXZZNX#02
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-6001JRXZZNX#02

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #09328901
MFR #2TS3-6001JRXZZNX#02

Mfr description
2TS3-6001JRXZZNX#02 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Weight
    0.043 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    2TS3-6001JRXZZNX#02 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Long Description
    The 2TS3-6001JRXZZNX#02 is a 12 mm bore radial deep groove ball bearing with double shields and 28 mm outer diameter for precision mechanisms.
  • Manufacturer Catalog Number
    2TS3-6001JRXZZNX#02
  • Manufacturer Upc Number
    4547359879346
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)