Motion
2TS3-SC01A36ZZNRV1

NTN
2TS3-SC01A36ZZNRV1

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
Mi Item #09328906
MFR #2TS3-SC01A36ZZNRV1
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-SC01A36ZZNRV1

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
Mi Item #09328906
MFR #2TS3-SC01A36ZZNRV1

Mfr description
2TS3-SC01A36ZZNRV1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.013 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    2TS3-SC01A36ZZNRV1 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C4
  • Long Description
    The 2TS3-SC01A36ZZNRV1 is a 12 mm bore radial deep groove ball bearing with double shields and 21 mm outer diameter for compact machinery.
  • Manufacturer Catalog Number
    2TS3-SC01A36ZZNRV1
  • Manufacturer Upc Number
    4547359879339
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    29000 rpm
  • Maximum Operating RPM
    29000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 390 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    432 lbf
  • Radial Static Load Capacity
    216 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359879339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)