Motion
2TS3-SC03A70LLBA#01

NTN
2TS3-SC03A70LLBA#01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 72 mm OD, 15 mm Width, Without Snap Ring
Mi Item #09328907
MFR #2TS3-SC03A70LLBA#01
Price$97.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS3-SC03A70LLBA#01

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 72 mm OD, 15 mm Width, Without Snap Ring
Mi Item #09328907
MFR #2TS3-SC03A70LLBA#01

Mfr description
2TS3-SC03A70LLBA#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.92/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm
  • Weight
    0.209 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    2TS3-SC03A70LLBA#01 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The 2TS3-SC03A70LLBA#01 is a 17 mm bore radial deep groove ball bearing with 72 mm outer diameter for specialized industrial applications.
  • Manufacturer Catalog Number
    2TS3-SC03A70LLBA#01
  • Manufacturer Upc Number
    4547359792751
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359792751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)