Motion
30240UTG

NTN
30240UTG

Tapered Roller Bearing Assembly - 7.8740 in Bore, 14.1732 in OD, 2.5197 in Width
Mi Item #09328952
MFR #30240UTG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30240UTG

Tapered Roller Bearing Assembly - 7.8740 in Bore, 14.1732 in OD, 2.5197 in Width
Mi Item #09328952
MFR #30240UTG

Mfr description
30240UTG TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter
    300 mm
  • Overall Width
    2.5197 in
  • Weight
    55.556 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4550253065050
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)