Motion
30248

NTN
30248

Tapered Roller Bearing Assemblies - 240 mm Bore, 320 mm OD
Mi Item #09328954
MFR #30248
Price$15,766.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30248

Tapered Roller Bearing Assemblies - 240 mm Bore, 320 mm OD
Mi Item #09328954
MFR #30248

Mfr description
30248 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,766.20/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter
    320 mm
  • Overall Width
    79 mm
  • Weight
    229.408 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    4547359292596
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359292596

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)