Motion
309D

NTN
309D

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #09328983
MFR #309D
List Price$199.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
309D

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #09328983
MFR #309D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.43/each for your price

Overview

Mfr description
309D BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.9840 in, 25.000 mm
  • Fillet Radius
    0.0950 in, 2.413 mm
  • Max Rpm
    5900 rpm
  • Radial Dynamic Load Capacity
    11915 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Manufacturer Catalog Number
    309D
  • Manufacturer Upc Number
    4547359907711
  • UPC_NO
    4547359907711
  • Weight
    1.884 lbs
  • Description
    309D BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 309D is a radial deep groove ball bearing with a 45 mm bore and 100 mm outside diameter, built for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text