Motion
310ZZ

NTN
310ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09328985
MFR #310ZZ
Price$147.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
310ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09328985
MFR #310ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.63/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    310ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The 310ZZ is a 50 mm bore radial deep groove ball bearing with double shields and 90 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    310ZZ
  • Manufacturer Upc Number
    4547359912753
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359912753

Overview

Mfr description
310ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought