Motion
TM312GC3

NTN
TM312GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328987
MFR #TM312GC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TM312GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328987
MFR #TM312GC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    1.2200 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    17.937 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    15.01
  • Closure Type
    Open
  • Description
    TM312GC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The TM312GC3 is a radial/deep groove ball bearing with a 60mm bore, straight design, open type, 130mm OD, and 31mm width for industrial applications.
  • Manufacturer Catalog Number
    TM312GC3
  • Manufacturer Upc Number
    4547359908824
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18378 lbf
  • Radial Static Load Capacity
    11596 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359908824

Overview

Mfr description
TM312GC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought