Motion
32009XX2DB+4.#09

NTN
32009XX2DB+4.#09

Tapered Roller Bearing Assemblies - 45 mm Bore
Mi Item #09329019
MFR #32009XX2DB+4.#09
Price$309.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32009XX2DB+4.#09

Tapered Roller Bearing Assemblies - 45 mm Bore
Mi Item #09329019
MFR #32009XX2DB+4.#09

Mfr description
32009XX2DB+4.#09 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    75 mm
  • Overall Width
    44.56 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359790016
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359790016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)