Motion
3200A

NTN
3200A

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #09329020
MFR #3200A
Price$75.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3200A

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #09329020
MFR #3200A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.37/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.095 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    3200A BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520094478
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    21000 rpm
  • Maximum Operating RPM
    21000 rpm
  • Maximum RPM (Grease)
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1750 lbf
  • Radial Static Load Capacity
    1020 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520094478

Overview

Mfr description
3200A BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought