Motion
32024XU/30224U/D#01

NTN
32024XU/30224U/D#01

Cup for Tapered Roller Bearing - Metric Series
Mi Item #09329041
MFR #32024XU/30224U/D#01
Price$2,355.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32024XU/30224U/D#01

Cup for Tapered Roller Bearing - Metric Series
Mi Item #09329041
MFR #32024XU/30224U/D#01

Mfr description
32024XU/30224U/D#01 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,355.70/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Cup Width  
    29 mm
  • Fillet Radius
    0.0800 in
  • Outside Diameter
    180 mm
  • Weight
    22.487 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Cups
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359294224
  • Material
    Through Hardened Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359294224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)