Motion
3204T2

NTN
3204T2

Angular Contact Bearing - 20.000 mm Bore, 47.000 mm OD, 20.600 mm Width, CN Internal Clearance
Mi Item #09329051
MFR #3204T2
Price$160.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3204T2

Angular Contact Bearing - 20.000 mm Bore, 47.000 mm OD, 20.600 mm Width, CN Internal Clearance
Mi Item #09329051
MFR #3204T2

Mfr description
3204T2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0390 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outer Ring Width
    20.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.306 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    3204T2 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520095628
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    8800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    3400 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)