Motion
3205SEC2

NTN
3205SEC2

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 32 ° Contact Angle, C2
MI ITEM #09329055
MFR #3205SEC2
List Price$121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3205SEC2

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 32 ° Contact Angle, C2
MI ITEM #09329055
MFR #3205SEC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.18/each for your price

Overview

Mfr description
3205SEC2 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C2
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    20.600 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Configuration
    Two
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    4547359294460
  • UPC_NO
    4547359294460
  • Description
    3205SEC2 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text