Motion
3206B

NTN
3206B

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09329059
MFR #3206B
Price$190.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3206B

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09329059
MFR #3206B

Mfr description
3206B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.46/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9370 in, 23.800 mm
  • Outer Ring Width
    23.800 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9370 in
  • Precision Rating
    Class 0
  • Weight
    0.683 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    CZ
  • Description
    3206B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520095758
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9600 rpm
  • Maximum Operating RPM
    9600 rpm
  • Maximum RPM (Grease)
    7200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6050 lbf
  • Radial Static Load Capacity
    6050 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520095758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)