Specifications
Dimensions
- Outside Diameter68 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeCylindrical
- Cage MaterialSteel
- Harmonization Code8482.20.0061
- Manufacturer Upc Number3413520098322
- Operating Temperature Range0
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO3413520098322
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)