Motion
3306E

NTN
3306E

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09329146
MFR #3306E
Price$210.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3306E

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1890 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #09329146
MFR #3306E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.91/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outer Ring Width
    30.200 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3306E BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359296907
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5700 rpm
  • Maximum Operating RPM
    5700 rpm
  • Maximum RPM (Grease)
    5700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Relubricatable
    No
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359296907

Overview

Mfr description
3306E BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought