Motion
3306NR

NTN
3306NR

30 mm Bore, 72 mm OD, 1.1890 in Width, Open, 32 ° Contact Angle, CN
Mi Item #09329148
MFR #3306NR
Price$199.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3306NR

30 mm Bore, 72 mm OD, 1.1890 in Width, Open, 32 ° Contact Angle, CN
Mi Item #09329148
MFR #3306NR

Mfr description
3306NR BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outer Ring Width
    30.200 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3306NR BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359530209
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8300 lbf
  • Radial Static Load Capacity
    8300 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359530209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)