Motion
3317S/4SQT

NTN
3317S/4SQT

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 32 ° Contact Angle
Mi Item #09329152
MFR #3317S/4SQT
Price$2,394.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3317S/4SQT

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 32 ° Contact Angle
Mi Item #09329152
MFR #3317S/4SQT

Mfr description
3317S/4SQT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,394.05/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.8740 in, 73.000 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3317S/4SQT BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359663655
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44500 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359663655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)