Motion
3319

NTN
3319

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 3.0630 in Width, 32 ° Contact Angle, CN, Open
Mi Item #09329153
MFR #3319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3319

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 3.0630 in Width, 32 ° Contact Angle, CN, Open
Mi Item #09329153
MFR #3319

Mfr description
3319 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    32 °
  • Inner Ring Width
    3.0630 in, 77.800 mm
  • Outer Ring Width
    77.800 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    3.0630 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    24.692 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    3319 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359297324
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)