Motion
3322/4SQT

NTN
3322/4SQT

110 mm Bore, 240 mm OD, 3.6260 in Width, Open, 32 ° Contact Angle
Mi Item #09329158
MFR #3322/4SQT
Price$3,269.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3322/4SQT

110 mm Bore, 240 mm OD, 3.6260 in Width, Open, 32 ° Contact Angle
Mi Item #09329158
MFR #3322/4SQT

Mfr description
3322/4SQT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,269.45/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    3.6260 in, 92.100 mm
  • Outer Ring Width
    92.100 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    3.6260 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3322/4SQT BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359663662
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359663662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)