Motion
33889/33821

NTN
33889/33821

Tapered Roller Set - Inch Series and J Series
Mi Item #09329164
MFR #33889/33821
Price$196.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
33889/33821

Tapered Roller Set - Inch Series and J Series
Mi Item #09329164
MFR #33889/33821

Mfr description
33889/33821 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.0900 in, 2.300 mm
  • Inner Ring Width
    1.1250 in, 28.575 mm
  • Outside Diameter
    3.7500 in
  • Overall Width
    28.575 mm
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    33889
  • Compatible Cup
    33821
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359531008
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359531008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)