Motion
3AC09LLJC3PX1

NTN
3AC09LLJC3PX1

Farm Implement Bearing - Straight, 1.7717 in Bore, 85 mm OD, 30.2 mm Width, Double Sealed
MI ITEM #09329208
MFR #3AC09LLJC3PX1
Price$190.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3AC09LLJC3PX1

Farm Implement Bearing - Straight, 1.7717 in Bore, 85 mm OD, 30.2 mm Width, Double Sealed
MI ITEM #09329208
MFR #3AC09LLJC3PX1

Mfr description
3AC09LLJC3PX1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.23/each

Specifications

Dimensions

  • Bore Diameter
    1.7717 in
  • Clearance
    C3
  • Outside Diameter  
    85 mm
  • Overall Width  
    30.2 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.301 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    3AC09LLJC3PX1 AUTO PART
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7717 in bore diameter, double sealed closure, 85 mm outside diameter, and 30.20 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    3AC09LLJC3PX1
  • Manufacturer Upc Number
    4547359818659
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359818659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)