Motion
3TM-SC06B97NC3

NTN
3TM-SC06B97NC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 65 mm OD, 19 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329213
MFR #3TM-SC06B97NC3
Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3TM-SC06B97NC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 65 mm OD, 19 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329213
MFR #3TM-SC06B97NC3

Mfr description
3TM-SC06B97NC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.78/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Class 0
  • Weight
    0.555 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3TM-SC06B97NC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 3TM-SC06B97NC3 is a 30 mm bore radial deep groove ball bearing with an open design and 65 mm outer diameter for heavy loads.
  • Manufacturer Catalog Number
    3TM-SC06B97NC3
  • Manufacturer Upc Number
    4547359792935
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23.50 kN, 5283 lbf
  • Radial Static Load Capacity
    13.10 kN, 2945 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359792935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)