Motion
405

NTN
405

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09329225
MFR #405
Price$444.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
405

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09329225
MFR #405

Mfr description
405 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    0.8270 in, 21.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.18 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    405 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 405 is a radial deep groove ball bearing with a 25 mm bore and 80 mm outside diameter, ideal for precision equipment.
  • Manufacturer Catalog Number
    405
  • Manufacturer Upc Number
    4550253065838
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8093 lbf
  • Radial Static Load Capacity
    4339 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253065838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)