Motion
430215

NTN
430215

Tapered Roller Bearing Assemblies - 75.000 mm Bore, 130.000 mm OD, Class 0
Mi Item #09329252
MFR #430215
Price$4,147.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
430215

Tapered Roller Bearing Assemblies - 75.000 mm Bore, 130.000 mm OD, Class 0
Mi Item #09329252
MFR #430215

Mfr description
430215 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,147.69/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Outside Diameter
    130 mm
  • Overall Width
    62 mm
  • Precision Rating
    Class 0
  • Weight
    6.592 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    TDO Assembly
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359302639
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359302639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)