Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius0.0236 in, 0.600 mm
- Outside Diameter42 mm
- Outside Diameter DesignStraight
- Overall Width11 mm
- Precision RatingISO Class 5
- Weight0.115 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeRound
- CAD Drawing
- Cage MaterialResin
- Cage TypeMolded
- Closure TypeOpen
- ConfigurationOne
- Country of OriginJP
- Harmonization Code8482.10.5008
- Internal ClearanceCN
- Manufacturer Upc Number4547359305913
- Max Rpm6500 rpm
- Operating Temperature Range-40 to 250 ºF
- Radial Dynamic Load Capacity4400 lbf
- Seal MaterialNone
- Thrust Bearing TypeSingle-Direction
Overview
Mfr description
51105YP5 PRECISION