Motion
51106YP4

NTN
51106YP4

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 11 mm Width, Open, Without Snap Ring, CN
MI ITEM #09329362
MFR #51106YP4
Price$247.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51106YP4

Angular Contact Bearing - 30 mm Bore, 47 mm OD, 11 mm Width, Open, Without Snap Ring, CN
MI ITEM #09329362
MFR #51106YP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.80/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7
  • Weight
    0.06 kg, 2.116 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    51106YP4 PRECISION
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359305951
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Series
    51100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359305951

Overview

Mfr description
51106YP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought