Motion
51108YP5

NTN
51108YP5

Angular Contact Bearing - 40 mm Bore, 52 mm OD, 12 mm Width, Open, Without Snap Ring, 90 ° Contact Angle, CN
Mi Item #09329364
MFR #51108YP5
Price$192.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51108YP5

Angular Contact Bearing - 40 mm Bore, 52 mm OD, 12 mm Width, Open, Without Snap Ring, 90 ° Contact Angle, CN
Mi Item #09329364
MFR #51108YP5

Mfr description
51108YP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    90 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Weight
    0.265 lbs, 0.12 kg

Details

  • Ball Retainer Material
    Pressed Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    51108YP5 PRECISION
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359306033
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Series
    51100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359306033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)