Motion
51112PX2

NTN
51112PX2

Single Direction Thrust Ball Bearings
Mi Item #09329365
MFR #51112PX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51112PX2

Single Direction Thrust Ball Bearings
Mi Item #09329365
MFR #51112PX2

Mfr description
51112PX2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    85 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.6 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5008
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359754193
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    9350 lbf
  • Seal Material
    None
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)