Motion
51128L1P5

NTN
51128L1P5

Single Direction Thrust Ball Bearings
MI ITEM #09329367
MFR #51128L1P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51128L1P5

Single Direction Thrust Ball Bearings
MI ITEM #09329367
MFR #51128L1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51128L1P5 PRECISION

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Configuration
    One
  • Internal Clearance
    CN
  • Precision Rating
    ISO Class 5
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    24100 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    1800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Fillet Radius
    0.0394 in, 1.000 mm
  • CAD Drawing
  • Manufacturer Upc Number
    4547359653311
  • Harmonization Code
    8482.10.5008
  • Weight
    3.913 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text