Motion
51230L1

NTN
51230L1

Angular Contact Bearing - 150 mm Bore, 215 mm OD, 50 mm Width, Open, Without Snap Ring, 90 ° Contact Angle
Mi Item #09329378
MFR #51230L1
Price$3,105.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51230L1

Angular Contact Bearing - 150 mm Bore, 215 mm OD, 50 mm Width, Open, Without Snap Ring, 90 ° Contact Angle
Mi Item #09329378
MFR #51230L1

Mfr description
51230L1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,105.40/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    90 °
  • Outside Diameter  
    215 mm
  • Overall Width  
    50 mm
  • Weight
    12.588 lbs

Details

  • Ball Retainer Material
    Machined Solid
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    51230L1 BALL BEARING
  • Harmonization Code
    8482.10.5008
  • Manufacturer Upc Number
    4547359875805
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    51200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359875805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)