Motion
5201AX1LLU

NTN
5201AX1LLU

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.7500 in Width, 25 ° Contact Angle, CN, Double Sealed
Mi Item #09329409
MFR #5201AX1LLU
Price$114.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5201AX1LLU

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.7500 in Width, 25 ° Contact Angle, CN, Double Sealed
Mi Item #09329409
MFR #5201AX1LLU

Mfr description
5201AX1LLU AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.99/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Inner Ring Width
    0.7500 in, 19.050 mm
  • Outer Ring Width
    19.050 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.134 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5201AX1LLU AUTO PART
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359535662
  • Maximum RPM (Grease)
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1304 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)