Motion
5202LLUH2000B

NTN
5202LLUH2000B

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09329412
MFR #5202LLUH2000B
Price$195.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5202LLUH2000B

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, CN
MI ITEM #09329412
MFR #5202LLUH2000B

Mfr description
5202LLUH2000B BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.56/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6260 in, 15.900 mm
  • Outer Ring Width
    15.900 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6260 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5202LLUH2000B BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359983999
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2650 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359983999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)