Motion
5203EEG15

NTN
5203EEG15

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6890 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #09329414
MFR #5203EEG15
Price$109.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5203EEG15

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 0.6890 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #09329414
MFR #5203EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6890 in, 17.500 mm
  • Outer Ring Width
    17.500 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.6890 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    5203EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104450
  • Maximum RPM (Grease)
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3192 lbf
  • Radial Static Load Capacity
    2023 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5203EEG15 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought