Overview
Mfr description
5203LMLD BALL BEARING
Specifications
- Bore Diameter
- Outside Diameter
- Bore TypeStraight
- Overall Width
- Weight1.069 lbs
- Contact Angle25 °
- Snap Ring IncludedWithout Snap Ring
- ConfigurationTwo
- Internal ClearanceCN
- Closure TypeDouble Sealed
- Operating Temperature Range-40 to 250 ºF
- Bearing TypeDuplex Angular Contact Bearings
- Radial Dynamic Load Capacity2430 lbf
- Radial Static Load Capacity1590 lbf
- Bearing MaterialHigh Carbon Chrome Steel
- Max Rpm15000 rpm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Cage MaterialSteel
- Cage TypePressed
- Inner Ring Width0.6890 in, 17.500 mm
- Maximum RPM (Grease)10000 rpm
- Description5203LMLD BALL BEARING
- Outer Ring Width17.500 mm
- Fillet Radius0.0240 in, 0.600 mm
- Harmonization Code8482.10.5028
- Manufacturer Upc Number4550253066002
- Seal TypeContact Seal
- Product TypeDuplex Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data