Motion
5205KLEC3

NTN
5205KLEC3

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, 24 ° Contact Angle, C3, Open
Mi Item #09329420
MFR #5205KLEC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5205KLEC3

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, 24 ° Contact Angle, C3, Open
Mi Item #09329420
MFR #5205KLEC3

Mfr description
5205KLEC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    24 °
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    0.8125 in, 20.638 mm
  • Outer Ring Width
    20.638 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.845 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5205KLEC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359536492
  • Max Rpm
    10000 rpm
  • Maximum RPM (Grease)
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4820 lbf
  • Radial Static Load Capacity
    3320 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)