Motion
5207CLLUNR

NTN
5207CLLUNR

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, With Snap Ring, CN
MI ITEM #09329430
MFR #5207CLLUNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5207CLLUNR

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, With Snap Ring, CN
MI ITEM #09329430
MFR #5207CLLUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5207CLLUNR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Pressed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    8750 lbf
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    6450 lbf
  • Seal Type
    Contact Seal
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Precision Rating
    Class 0
  • Clearance
    CN
  • Manufacturer Upc Number
    4547359788860
  • UPC_NO
    4547359788860
  • Description
    5207CLLUNR BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text