Motion
5207NRZZG15

NTN
5207NRZZG15

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, With Snap Ring, CN
MI ITEM #09329432
MFR #5207NRZZG15
Price$207.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5207NRZZG15

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Shielded, With Snap Ring, CN
MI ITEM #09329432
MFR #5207NRZZG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.69/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Shielded
  • Description
    5207NRZZG15 BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520104702
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    3413520104702

Overview

Mfr description
5207NRZZG15 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought