Motion
5209WSSLHC3

NTN
5209WSSLHC3

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #09329440
MFR #5209WSSLHC3
Your Price$222.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5209WSSLHC3

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #09329440
MFR #5209WSSLHC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.28/each(List $255.63)

Overview

Mfr description
5209WSSLHC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    24 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    12300 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    US
  • Outer Ring Width
    30.162 mm
  • Inner Ring Width
    1.1875 in, 30.162 mm
  • Configuration
    Two
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Manufacturer Upc Number
    4547359537703
  • UPC_NO
    4547359537703
  • Description
    5209WSSLHC3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text