Overview
Mfr description
5210KZZLEC3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Internal ClearanceC3
- Operating Temperature Range-40 ºF to 250 ºF
- Harmonization Code8482.10.5028
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Manufacturer Upc Number4550253066163
- UPC_NO4550253066163
- Description5210KZZLEC3 BALL BEARING
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data