Motion
5211ALLBD1C2

NTN
5211ALLBD1C2

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C2
MI ITEM #09329447
MFR #5211ALLBD1C2
List Price$331.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5211ALLBD1C2

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C2
MI ITEM #09329447
MFR #5211ALLBD1C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.71/each for your price

Overview

Mfr description
5211ALLBD1C2 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    33.300 mm
  • Inner Ring Width
    1.3110 in, 33.300 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    4300 rpm
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    4547359537925
  • UPC_NO
    4547359537925
  • Description
    5211ALLBD1C2 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text