Motion
5212EEG15

NTN
5212EEG15

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4370 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #09329450
MFR #5212EEG15
Your Price$321.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5212EEG15

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4370 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #09329450
MFR #5212EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.44/each(List $369.66)

Overview

Mfr description
5212EEG15 BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    CN
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15107 lbf
  • Radial Static Load Capacity
    13826 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Maximum RPM (Grease)
    4000 rpm
  • Description
    5212EEG15 BALL BEARING
  • Outer Ring Width
    36.500 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520275181
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text