Motion
5212NRC3

NTN
5212NRC3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, C3
MI ITEM #09329452
MFR #5212NRC3
Price$340.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5212NRC3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, C3
MI ITEM #09329452
MFR #5212NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$340.14/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    5212NRC3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359308556
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359308556

Overview

Mfr description
5212NRC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought