Motion
5212WLAB

NTN
5212WLAB

Angular Contact Bearing - 60.000 mm Bore, 110.000 mm OD, 36.500 mm Width, Full Contact Seal - One Side, CN Internal Clearance
Mi Item #09329453
MFR #5212WLAB
Price$522.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5212WLAB

Angular Contact Bearing - 60.000 mm Bore, 110.000 mm OD, 36.500 mm Width, Full Contact Seal - One Side, CN Internal Clearance
Mi Item #09329453
MFR #5212WLAB

Mfr description
5212WLAB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    24 °
  • Fillet Radius
    0.0600 in, 1.524 mm
  • Inner Ring Width
    1.4375 in, 36.513 mm
  • Outer Ring Width
    36.513 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4375 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    14.436 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Sealed
  • Configuration
    Two
  • Description
    5212WLAB BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359308563
  • Max Rpm
    4200 rpm
  • Maximum RPM (Grease)
    3300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    18080 lbf
  • Radial Static Load Capacity
    18310 lbf
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)